カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • TRACO POWER
  • RS PRO(324)
  • SPARKFUN(160)
  • KTM(53)
  • シュナイダーエレクトリック(53)
  • SKF(日本エスケイエフ)(27)
  • BMW(27)
  • GPR Exhaust (ジーピーアールエキゾースト)(24)
  • SCHURTER(20)
  • ecomfortHouse(エコンフォートハウス)(17)
  • AMPHENOL(16)
  • Seeed Studio(16)
  • MARWI(15)
  • DUCATI(13)
  • Hisense(ハイセンス)(13)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(11)
  • HEPCO&BECKER (ヘプコ&ベッカー)(11)
  • piaggio(ピアッジオグループ)(11)
  • cotta(11)
  • ITSKINS(10)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(6)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「THOR」の検索結果

特価
本日2月28日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SM TRACO POWERTRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SMTRACO POWER
18,980税込20,878
1セット(10個)
7日以内出荷
出力電圧 = 5V dc入力電圧範囲 = 18 → 36 V dc定格電力 = 1W入力電圧公称 = 24 V dc出力電流 = 200mA実装タイプ = 表面実装分離式 = あり出力数 = 1パッケージ = SMD絶縁電圧 = 1.6kV dc奥行き = 7.6mmシリーズ = TRN 1SMロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 3W, TRN 3-4811 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 3W, TRN 3-4811TRACO POWER
2,998税込3,298
1個
7日以内出荷
出力電圧 = 5V dc入力電圧範囲 = 36 → 75 V dc定格電力 = 3W入力電圧公称 = 48 V dc出力電流 = 600mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01効率 = 79%The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215TRACO POWER
25,980税込28,578
1セット(10個)
7日以内出荷
出力電圧 = 24V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 3W入力電圧公称 = 12 V dc出力電流 = 125mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc奥行き = 7.7mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512TRACO POWER
27,980税込30,778
1セット(10個)
7日以内出荷
出力電圧 = 12V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 3W入力電圧公称 = 9 V dc出力電流 = 250mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521TRACO POWER
1,898税込2,088
1個
欠品中
出力電圧 = ±5V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 1W入力電圧公称 = 9 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221TRACO POWER
18,980税込20,878
1セット(10個)
7日以内出荷
出力電圧 = ±5V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 1W入力電圧公称 = 12 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
thor コンテナ特集