カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • TRACO POWER
  • SPARKFUN(34)
  • RS PRO(32)
  • SKF(日本エスケイエフ)(17)
  • AOHI(アオハイ)(10)
  • ハネウェル(7)
  • ATEN(6)
  • ラディウス(5)
  • Termignoni (テルミニョーニ)(5)
  • シュナイダーエレクトリック(4)
  • IDEC(和泉電気)(3)
  • サンワサプライ(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • FINDER(3)
  • アイリスオーヤマ(2)
  • Panasonic(パナソニック)(2)
  • コーニング(2)
  • コミネ(2)
  • AMPHENOL(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「atem mini」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221TRACO POWER
18,980税込20,878
1セット(10個)
7日以内出荷
出力電圧 = ±5V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 1W入力電圧公称 = 12 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SM TRACO POWERTRACOPOWER DC-DCコンバータ Vout:5V dc 18 → 36 V dc, 1W, TRN 1-2411SMTRACO POWER
18,980税込20,878
1セット(10個)
7日以内出荷
出力電圧 = 5V dc入力電圧範囲 = 18 → 36 V dc定格電力 = 1W入力電圧公称 = 24 V dc出力電流 = 200mA実装タイプ = 表面実装分離式 = あり出力数 = 1パッケージ = SMD絶縁電圧 = 1.6kV dc奥行き = 7.6mmシリーズ = TRN 1SMロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521TRACO POWER
1,898税込2,088
1個
7日以内出荷
出力電圧 = ±5V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 1W入力電圧公称 = 9 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215TRACO POWER
25,980税込28,578
1セット(10個)
7日以内出荷
出力電圧 = 24V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 3W入力電圧公称 = 12 V dc出力電流 = 125mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc奥行き = 7.7mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512 TRACO POWERTRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512TRACO POWER
27,980税込30,778
1セット(10個)
7日以内出荷
出力電圧 = 12V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 3W入力電圧公称 = 9 V dc出力電流 = 250mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応