カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • TRACO POWER
  • YAMAHA(ヤマハ)(154)
  • HP(日本ヒューレット・パッカード)(9)
  • NTN(エヌティーエヌ)(8)
  • スリーピース(8)
  • SMC(7)
  • MAZDA(マツダ)(7)
  • 永大産業(5)
  • レノボ・ジャパン(Lenovo)(5)
  • HAKKO(白光)(4)
  • ニッサン(4)
  • 共立電子産業(2)
  • アイリスオーヤマ(1)
  • アズワン(1)
  • MSTコーポレーション(1)
  • タカチ電機工業(1)
  • ミヤナガ(1)
  • ミヤコ自動車(1)
  • MKカシヤマ(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「bcm-2」の検索結果

特価
本日3月8日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc TRACO POWERTRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dcTRACO POWER
21,980税込24,178
1個
5日以内出荷
定格電力 = 360W出力電圧 = 24V dc入力電圧 = 24 → 28V dc実装タイプ = DINレールマウントタイプ = バッテリモジュール幅 = 35mm奥行き = 110mmTRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
RoHS指令(10物質対応)対応
TSP-BCM24 TRACO POWERTSP-BCM24TRACO POWER
21,980税込24,178
1個
7日以内出荷
形状DINレール直付き定格入力電圧(V)DC24定格出力電流(A)15定格出力電力(W)360定格出力電圧(V)DC24RoHS指令(10物質対応)対応