カテゴリ
- 制御機器(2)
絞り込み
ブランド
- TRACO POWER
- TRUSCO(5)
- NETGEAR(2)
- 三菱ふそう(1)
- TOPLAND(1)
エコロジープロダクト
RoHS10物質対応(1)
「tpp-100」の検索結果

組み込みスイッチング電源 28V dc 3.58A 100W
TRACO POWER¥8,798~税込¥9,678~1個当日出荷から7日以内出荷Traco 28 V TPP 100 シリーズは、100 W の出力電力、AC/DC 医療用電源です。効率が最大 92 % と高く、電力密度も高くなっています。アース漏洩電流は 75 μ A 未満で、高い信頼性と優れた熱管理を実現します。保護クラス l 及び ll 準備 動作温度範囲: -25 → +60 ℃ <低漏洩電流: 75 μ A 定格で BF 用途に対応仕様●出力電圧:28V dc●出力電流:3.58A●定格電力:100W●出力数:1●入力電圧:85 - 264 V ac, 120 - 370 V dc●医療規格認定:ありアズワン品番65-7224-83
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥16,980税込¥18,6781個7日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応