タンタルコンデンサ 22μF 16V dc 3216-18 1袋 20個入VISHAY7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Extended RangeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial AV equipment General purpose
仕様●テクノロジー:タンタル●静電容量:22μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:2.9Ω●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TMCM●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7036-29