Vishay タンタルコンデンサ,1μF,25V dc,3216-12,TMCUA1E105KTRFVISHAY7日以内出荷
テクノロジー = タンタル静電容量 = 1μF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 3216-12等価直列抵抗 = 16.5Ω許容差 = ±10%長さ = 3.2mm奥行き = 1.6mm高さ = 1.2mm寸法 = 3.2 x 1.6 x 1.2mmシリーズ = TMCU動作温度 Max = +125℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined