仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 10x16b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-07
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージアズワン品番67-0408-06