IC REG CTRLR MULT TOPOLOGY 16SOTexas Instruments13日以内出荷
IC REG CTRLR MULT TOPOLOGY 16SO
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:ポジティブ●トポロジ:降圧、昇圧、昇降圧、フライバック、フォワードコンバータ、フルブリッジ、ハーフブリッジ、プッシュプル●出力数:2●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7V~40V●周波数 - スイッチング:1kHz~300kHz●デューティサイクル(最大):97%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:デッドタイム制御、周波数制御●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0410-55
IC REG CTRLR MULT TOPOLOGY 8DIPTexas Instruments13日以内出荷
IC REG CTRLR MULT TOPOLOGY 8DIP
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:正、絶縁コンデンサ●トポロジ:昇圧、降圧、フライバック、フォワード●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7.6V~30V●周波数 - スイッチング:最大500kHz●デューティサイクル(最大):96%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:周波数制御●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0411-04
IC DUAL USB PORT TVS 8-TSSOPTexas Instruments13日以内出荷
IC DUAL USB PORT TVS 8-TSSOP
仕様●電圧 - クランピング:7V●技術:ミックスド テクノロジー●回路数:1●用途:USB●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:8-TSSOPアズワン品番67-0408-30
IC REG LIN POS ADJ 300MA 8VSSOPTexas Instruments13日以内出荷
IC REG LIN POS ADJ 300MA 8VSSOP
仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):1.25V●電圧 - 出力(最大):6V●電圧ドロップアウト(最大):220mV●電流 - 出力:300mA●電流 - 静止(Iq):270μA●電流 - 供給(最大):-●PSRR:-●制御機能:イネーブル●保護機能:過電流、過温度●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP、8-MSOP(0.118インチ、3.00mm幅)●サプライヤデバイスパッケージ:8-VSSOPアズワン品番67-0407-89
IC CROSSPOINT SW 1×2:2 16TSSOPTexas Instruments13日以内出荷
IC CROSSPOINT SW 1 X 2:2 16TSSOP
仕様●タイプ:クロスポイントスイッチ●回路:1 x 2:2●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0408-34
IC CROSSPOINT SW 1×4:4 38TSSOPTexas Instruments13日以内出荷
IC CROSSPOINT SW 1 X 4:4 38TSSOP
仕様●タイプ:クロスポイントスイッチ●回路:1 x 4:4●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:38-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:38-TSSOPアズワン品番67-0408-36
IC POE CNTRL 1 CHANNEL 14HTSSOPTexas Instruments13日以内出荷
IC POE CNTRL 1 CHANNEL 14HTSSOP
仕様●タイプ:制御装置(PD)●チャンネル数:1●電力 - 最大:12.95W●内部スイッチ:あり●補助機能検知:あり●標準:802.3af(PoE)●電圧 - 供給:9V~70V●電流 - 供給:2mA●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0407-18
IC REG LIN POS ADJ 1A 28HTSSOPTexas Instruments13日以内出荷
仕様●入力電圧[V]:10.0V●出力電圧[V]:3.3V、1.5V~5.5V●出力電流[A]:1.0A●機能:イネーブル、リセット/過電流、過温度、逆極性●パッケージ:28-PowerTSSOP●入力電圧[V]:10.0Vアズワン品番68-2056-74