仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:22●プログラムメモリサイズ:4KB(4K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:256 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:28-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:28-TSSOPアズワン品番67-0408-03
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:48KB(48K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:64-LQFP●サプライヤデバイスパッケージ:64-LQFP(10x10)アズワン品番67-0408-05
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージアズワン品番67-0408-06
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:4K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-4アズワン品番67-0408-08
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 10x16b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-07
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:32●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:49-UFBGA、DSBGA●サプライヤデバイスパッケージ:49-DSBGA(2.8x2.8)アズワン品番67-0384-91
仕様●コアプロセッサ:C2xx DSP●コアサイズ:16ビット●速度:40MHz●接続性:CANbus、EBI/EMI、SCI、SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:41●プログラムメモリサイズ:64KB(32K x 16)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:5K x 8●電圧 - 電源(Vcc/Vdd):3V~3.6V●データコンバータ:A/D 16x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:144-LQFP●サプライヤデバイスパッケージ:144-LQFP(20x20)アズワン品番67-0410-74