IC BUFFER INVERT 6V 20DIPTexas Instruments13日以内出荷
IC BUFFER INVERT 6V 20DIP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-33
IC BUFFER NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 20DIP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-11
IC FF D-TYPE DUAL 1BIT 14SOPTexas Instruments13日以内出荷
IC FF D-TYPE DUAL 1BIT 14SOP
仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-38
IC PWR SWITCH P-CHAN 1:1 6DSBGATexas Instruments13日以内出荷
IC PWR SWITCH P-CHAN 1:1 6DSBGA
仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:0.9V~3.6V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):2A●Rds On(標準):14ミリオーム●入力タイプ:非反転:負荷放電、スルーレート制御●フォールト保護:-●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:6-DSBGA●パッケージ/ケース:6-XFBGA、DSBGAアズワン品番67-0410-82
IC BUFFER NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 20DIP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-02
IC BUFFER INVERT 6V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 6V 20SO
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0411-26
IC BUFFER NON-INVERT 6V 14SOPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 14SOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0485-08
IC BUFFER NON-INVERT 6V 14TSSOPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 14TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0409-17
IC BUFFER INVERT 6V 16DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:2、4(6角)●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-83
IC TXRX NON-INVERT 6V 20SOTexas Instruments13日以内出荷
IC TXRX NON-INVERT 6V 20SO
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-27
IC BUFFER NON-INVERT 6V 16DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 16DIP
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:6●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-15
IC BUFFER INVERT 6V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 6V 20SO
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-25
IC BUFFER NON-INVERT 6V 14DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 14DIP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0485-07
IC TXRX NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 6V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-03
IC SWITCH SPDT SC70-6Texas Instruments13日以内出荷
IC SWITCH SPDT SC70-6
仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:1●オン状態抵抗値(最大):10オーム●チャンネル~チャンネル適合(△Ron):150ミリオーム●電圧 - 供給、シングル(V+):1.65V~5.5V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):8.5ns、6.5ns●帯域幅-3db:300MHz●チャージインジェクション:7pC●チャンネル静電容量(CS(off)、CD(off)):5.5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-66dB @ 10MHz●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:6-TSSOP、SC-88、SOT-363●サプライヤデバイスパッケージ:SC-70-6アズワン品番67-0411-34
IC FF JK TYPE DUAL 1BIT 16SOTexas Instruments13日以内出荷
仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:45MHz●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●トリガタイプ:ネガティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):6mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SO●パッケージ/ケースアズワン品番67-0441-65
IC TRANSCEIVER INVERT 5.5V 20DIPTexas Instruments13日以内出荷
IC TRANSCEIVER INVERT 5.5V 20DIP
仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0405-68
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●IC TXRX NON-INVERT 5.5V 20DIP●仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0457-70
IC FF D-TYPE DUAL 1BIT 14TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE DUAL 1BIT 14TSSOP
仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-39
IC FF D-TYPE SNGL 8BIT 20SOTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SO
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:40MHz●V印加時、最大CLあたりの最大伝搬遅延:31ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SO●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0411-28
IC FF D-TYPE DUAL 1BIT 14TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE DUAL 1BIT 14TSSOP
仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:160MHz●V印加時、最大CLあたりの最大伝搬遅延:10ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):2μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-61
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:マスターリセット●タイプ:Dタイプ●出力タイプ:非反転●素子数:1●素子あたりのビット数:8●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:27ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-28
IC FF D-TYPE SNGL 8BIT 20SOICTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SOIC
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:28ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:10pF●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SOIC●パッケージ/ケース:20-SOIC(0.アズワン品番67-0405-65
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:153MHz●V印加時、最大CLあたりの最大伝搬遅延:9.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-60
IC FF D-TYPE SNGL 8BIT 20SO IC FF Dタイプ SNGL 8ビット 20SOTexas Instruments13日以内出荷
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:40MHz●V印加時、最大CLあたりの最大伝搬遅延:41ns @ 5.5V、150pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SO●パッケージ/ケース:20-SOIC(0.2アズワン品番67-0370-97