カテゴリ

  • 制御機器(23)
  • 学童・教育用品(2)
絞り込み
ブランド
  • Texas Instruments
  • ホンダ(183)
  • イチネンTASCO(116)
  • コガネイ(79)
  • YAMAHA(ヤマハ)(55)
  • スバル(51)
  • トーコネ(旧:東洋コネクター)(40)
  • SMC(26)
  • 光興業(12)
  • 五藤歯車(11)
  • ParkerTAIYO(10)
  • Panasonic(パナソニック)(10)
  • エスコ(8)
  • カナレ電気(8)
  • omron(オムロン)(7)
  • イハラサイエンス(7)
  • SHIMANO(シマノ)(7)
  • cotta(7)
  • ヨシタケ(6)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ta-16」の検索結果

25件中 125
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
IC TRANSCEIVER FULL 2/2 16SO Texas InstrumentsIC TRANSCEIVER FULL 2/2 16SOTexas Instruments
499税込549
1個
13日以内出荷
IC TRANSCEIVER FULL 2/2 16SO
仕様●タイプ:トランシーバ●プロトコル:-●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:60mV●データレート:10Mbps●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0410-34
IC DATA SELECT/MULTPL 4X2:1 16SO Texas InstrumentsIC DATA SELECT/MULTPL 4X2:1 16SOTexas Instruments
78税込86
1個
13日以内出荷
IC DATA SELECT/MULTPL 4X2:1 16SO
仕様●タイプ:データセレクタ/マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:12mA、12mA●電源:単電源●電圧 - 供給:2V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0409-72
IC BUFFER INVERT 6V 16DIP Texas InstrumentsIC BUFFER INVERT 6V 16DIPTexas Instruments
78税込86
1個
13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:2、4(6角)●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-83
IC BUFFER NON-INVERT 6V 16DIP Texas InstrumentsIC BUFFER NON-INVERT 6V 16DIPTexas Instruments
78税込86
1個
13日以内出荷
IC BUFFER NON-INVERT 6V 16DIP
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:6●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-15
LOGIC COUNTER/DIVIDER/REGISTER Texas InstrumentsLOGIC COUNTER/DIVIDER/REGISTERTexas Instruments
139税込153
1個
13日以内出荷
仕様●論理タイプ:バイナリカウンタ●方向:上●素子数:1●素子あたりのビット数:14●リセット:非同期●タイミング:-●カウント率:24MHz●トリガタイプ:ネガティブエッジ●電圧 - 供給:3V ~ 18V●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0441-10
IC TRANSCEIVER HALF 2/2 16SSOP Texas InstrumentsIC TRANSCEIVER HALF 2/2 16SSOPTexas Instruments
499税込549
1個
13日以内出荷
仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:ハーフ●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0439-81
IC REG BUCK ADJ 2A DL 16HTSSOP Texas InstrumentsIC REG BUCK ADJ 2A DL 16HTSSOPTexas Instruments
679税込747
1個
13日以内出荷
IC REG BUCK ADJ 2A DL 16HTSSOP
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:2●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):18V●電圧 - 出力(最小/固定):0.76V●電圧 - 出力(最大):7V●電流 - 出力:2A●周波数 - スイッチング:700kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-HTSSOPアズワン品番67-0410-88
IC TRNSLTR UNIDIRECTIONAL 16DIP Texas InstrumentsIC TRNSLTR UNIDIRECTIONAL 16DIPTexas Instruments
199税込219
1個
13日以内出荷
IC TRNSLTR UNIDIRECTIONAL 16DIP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:単方向性●回路数:4●回路あたりのチャンネル:1●電圧 - VCCA:3V ~ 18V●電圧 - VCCB:3V ~ 18V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-62
IC REG BUCK 5V 2A 16QFN Texas InstrumentsIC REG BUCK 5V 2A 16QFNTexas Instruments
659税込725
1個
13日以内出荷
IC REG BUCK 5V 2A 16QFN
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):17V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:2A●周波数 - スイッチング:2.5MHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-VFQFN露出パッド●サプライヤデバイスパッケージ:16-VQFN(3x3)アズワン品番67-0410-96
IC FF D-TYPE SNGL 4BIT 16DIP Texas InstrumentsIC FF D-TYPE SNGL 4BIT 16DIPTexas Instruments
139税込153
1個
13日以内出荷
仕様●機能:マスターリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:1●素子あたりのビット数:4●クロック周波数:50MHz●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):14mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:16-PDIP●パッケージ/ケース:16-DIアズワン品番67-0438-79
IC FF JK TYPE DUAL 1BIT 16SO Texas InstrumentsIC FF JK TYPE DUAL 1BIT 16SOTexas Instruments
199税込219
1個
13日以内出荷
仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:45MHz●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●トリガタイプ:ネガティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):6mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SO●パッケージ/ケースアズワン品番67-0441-65
IC REG CTRLR MULT TOP 16SOIC Texas InstrumentsIC REG CTRLR MULT TOP 16SOICTexas Instruments
569税込626
1個
13日以内出荷
IC REG CTRLR MULT TOP 16SOIC
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ/ステップダウン●出力構成:正、絶縁コンデンサ●トポロジ:フライバック、フォワードコンバータ●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):8.5V~16V●周波数 - スイッチング:250kHz●デューティサイクル(最大):70%●同期整流器:なし●クロック同期:あり●シリアルインターフェース:-●制御機能:電流制限、イネーブル、オンタイム制御、傾斜、ソフトスタート●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0411-06
IC FF D-TYPE SNGL 6BIT 16TSSOP Texas InstrumentsIC FF D-TYPE SNGL 6BIT 16TSSOPTexas Instruments
68税込75
1個
13日以内出荷
IC FF D-TYPE SNGL 6BIT 16TSSOP
仕様●機能:マスターリセット●タイプ:Dタイプ●出力タイプ:非反転●素子数:1●素子あたりのビット数:6●クロック周波数:180MHz●V印加時、最大CLあたりの最大伝搬遅延:9.2ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:12mA、12mA●電圧 - 供給:2V~5.5V●電流 - 静止(Iq):20μA●入力静電容量:1.7pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-TSSOP●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)
IC REG CTRLR MULT TOPOLOGY 16SO Texas InstrumentsIC REG CTRLR MULT TOPOLOGY 16SOTexas Instruments
169税込186
1個
13日以内出荷
IC REG CTRLR MULT TOPOLOGY 16SO
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:ポジティブ●トポロジ:降圧、昇圧、昇降圧、フライバック、フォワードコンバータ、フルブリッジ、ハーフブリッジ、プッシュプル●出力数:2●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7V~40V●周波数 - スイッチング:1kHz~300kHz●デューティサイクル(最大):97%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:デッドタイム制御、周波数制御●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0410-55
IC MUX/DEMUX TRIPLE 2X1 16SOIC Texas InstrumentsIC MUX/DEMUX TRIPLE 2X1 16SOICTexas Instruments
89税込98
1個
13日以内出荷
IC MUX/DEMUX TRIPLE 2X1 16SOIC
仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:3●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、8pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0485-23
IC MUX/DEMUX 8X1 16SOIC Texas InstrumentsIC MUX/DEMUX 8X1 16SOICTexas Instruments
98税込108
1個
13日以内出荷
IC MUX/DEMUX 8X1 16SOIC
仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:1●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:180MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、25pF●電流 - リーケージ(IS(off))(最大):400nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0405-66
IC BUF NON-INVERT 5.5V 14SSOP Texas InstrumentsIC BUF NON-INVERT 5.5V 14SSOPTexas Instruments
209税込230
1個
13日以内出荷
IC BUF NON-INVERT 5.5V 14SSOP
仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-69
IC MCU 16BIT 2KB FLASH 14TSSOP Texas InstrumentsIC MCU 16BIT 2KB FLASH 14TSSOPTexas Instruments
929税込1,022
1個
13日以内出荷
IC MCU 16BIT 2KB FLASH 14TSSOP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 10x16b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-07
IC BUF NON-INVERT 5.5V 14TSSOP Texas InstrumentsIC BUF NON-INVERT 5.5V 14TSSOPTexas Instruments
259税込285
1個
13日以内出荷
IC BUF NON-INVERT 5.5V 14TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0384-93
IC MCU 16BIT 64KB FLASH 144LQFP Texas InstrumentsIC MCU 16BIT 64KB FLASH 144LQFPTexas Instruments
2,798税込3,078
1個
13日以内出荷
IC MCU 16BIT 64KB FLASH 144LQFP
仕様●コアプロセッサ:C2xx DSP●コアサイズ:16ビット●速度:40MHz●接続性:CANbus、EBI/EMI、SCI、SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:41●プログラムメモリサイズ:64KB(32K x 16)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:5K x 8●電圧 - 電源(Vcc/Vdd):3V~3.6V●データコンバータ:A/D 16x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:144-LQFP●サプライヤデバイスパッケージ:144-LQFP(20x20)アズワン品番67-0410-74
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
109税込120
1個
13日以内出荷
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:205MHz●V印加時、最大CLあたりの最大伝搬遅延:5.7ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●電流 - 静止(Iq):20μA●入力静電容量:1.8pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0371-11
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
109税込120
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
IC FF D-TYPE SNGL 8BIT 20SO Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20SOTexas Instruments
109税込120
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SO
IC BUFFER INVERT 18V 16DIP Texas InstrumentsIC BUFFER INVERT 18V 16DIPTexas Instruments
139税込153
1個
18日以内出荷
IC BUFFER INVERT 18V 16DIP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:6●入力タイプ:-●出力タイプ:プッシュプル●電流 - 出力高、低:3.4mA、20.4mA●電圧 - 供給:3V~18V●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0484-60
IC FF JK TYPE DUAL 1BIT 16SOIC Texas InstrumentsIC FF JK TYPE DUAL 1BIT 16SOICTexas Instruments
109税込120
1個
18日以内出荷
IC FF JK TYPE DUAL 1BIT 16SOIC
仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:24MHz●V印加時、最大CLあたりの最大伝搬遅延:90ns @ 15V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:6.8mA、6.8mA●電圧 - 供給:3V~18V●電流 - 静止(Iq):4μA●入力静電容量:5pF●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SOIC●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0484-97