BUFFALO(バッファロー)(3件のレビュー)当日出荷
狭いスペースにも収まるコンパクトサイズ。さまざまな設置ニーズに対応。ACアダプター不要の電源内蔵タイプでコンセント周りがすっきり。高い静音性を実現するファンレス筐体。より放熱性に優れ信頼性の高い金属筐体。2つの自動節電機能で賢く省エネ。安定動作で設置しやすく家庭・小規模オフィス用Hubに最適
ポート数8接続方式100BASE-TX/10BASE-T仕様アドレステーブル/2048(セルフラーニング)、スイッチング・ファブリック/1.6Gbps付属品ACケーブル、マグネット、マグネット用ネジ、ゴム足、取扱説明書材質メタル色ホワイト電源(V)100(50/60Hz)本体質量(g)470コネクタ形状RJ-45型8極コネクター(非シールドタイプ)対応機種IEEE802.3u (100BASE-TX)、IEEE802.3 (10BASE-T)対応機器外形寸法(幅W×奥行D×高さH)(mm)185×99×30(突起部除く)機能サポート/Auto-Negotiation (10/100/Half-Duplex)機能、Auto-MDIX機能、IEEE802.3x フローコントロール、バックプレッシャー機能サポート、不良パケットフィルタリング機能、おまかせ節電機能[リンク]、EAPOL(IEEE802.1X)フレーム透過、BPDUフレーム透過、アイドリングストップ機能(IEEE802.3az Energy Efficient Ethernet)対応準拠規格IEEE802.3u (100BASE-TX)、IEEE802.3 (10BASE-T)最大消費電力(W)1.8バッファメモリ96KB適合ケーブルカテゴリ3以上のUTPケーブル(10BASE-T)、カテゴリ5以上のUTPケーブル(100BASE-TX)省エネ法に基づくエネルギー消費効率D区分 2.1W/(Gbit/s)動作温度、湿度範囲0~40℃、10~85%(結露なきこと)取得規格VCCI classB電源供給方式電源内蔵ファンなしデータ転送速度148810pps(100BASE-TX)、14881pps(10BASE-T)伝送速度100Mbps (100BASE-TX)、10Mbps (10BASE-T)、[最大実効]0.8Gbit/sデータ転送ストア&フォワード伝送距離(m)最大100符号化方式伝送路:4B5B/MLT-3 (100BASE-TX)、Manchester-coding (10BASE-T)アクセス方式CSMA/CD