LED□275埋込プリズムパネル温白色Panasonic(パナソニック)92日以内出荷
【点灯部】NNFK17312KLE9+【本体】NNFK15014Jのセット
材質【本体】亜鉛鋼板、【枠】鋼板(高反射白色粉体塗装)、【パネル】アクリル(プリズム)幅(mm)□292質量(kg)2.3色温白色電圧(V)100~242消費電力(W)17全光束(Lm)2030色温度(K)3500安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)119.4光源寿命光源寿命40000時間(光束維持率85%)LED内蔵埋め込み寸法(mm)□275光色温白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)83埋込高(mm)132電源ユニット内蔵