充電ドリルドライバーPanasonic(パナソニック)(17件のレビュー)当日出荷
作業が早い「高速」、高いトルクの【低速】に切り替えられます。21段クラッチできめ細かくトルク設定でき、ネジの締めすぎを防ぎます。スイッチオフで駆動メカがロック。手で最後の確認締めができます。クラッチが効くと自動的に電源オフ。ねじ山を痛める心配がなく、電池の無駄遣いも防止。
締付け能力(目安・フル充電で)木ネジ・ラワン(Φ3.1×13)約600本 、木ネジ・ラワン(Φ3.5×20)約125本 、小ネジ・鉄(M5×8)約1000本穴あけ能力(mm)(目安・フル充電で) 金工・SPC(Φ2×1)約85穴、金工・アルミ(Φ2×2.5)約125穴チャック(mm)ワンタッチビットロック方式(段付までの寸法が11.5・13)最大締付トルク(N・m[kgf・cm])(弾性体締付トルク)高速:1.5[15]、低速:4.4[45]クラッチ作動トルク(N・m[kgf・cm])(約0.3~2.9(3~30)まで約0.1(1.3)きざみ穴あけ能力(mm) 木工高速:Φ3/低速:6ねじ締め能力(mm)高速:Φ3.1×13/低速:3.8×38回転数(min-1[回/分])高速0~600、低速0~200クラッチ数(段)21適合バッテリーEZ9L10
充電スティックインパクトドライバーPanasonic(パナソニック)当日出荷から5日以内出荷
打撃数(min-1[回/分])0~2800ねじ締め能力コーススレッド・米松(Φ3.8×25mm) 約180本、木ネジ・米松(Φ4.1×25mm)約95本、テクスネジ・鉄(Φ4×13mm・板厚0.8mm)約350本機能基本:電子スピードコントロール/正転・逆転/手締め機能/ブレーキ付/LEDライトボルト締め能力ボルトM8×25・板厚10、普通ボルト約460本、ボルトM6×25・板厚10、高力ボルト約470本チャック(mm)ワンタッチビットロック方式(段数付までの寸法が11.5・13最大締付トルク(N・m)(弾性体)高速2.0、低速6.0回転数0~2300回転/分バッテリー容量(Ah)1.5バッテリー電圧(V)7.2充電時間(分)実用充電:約35、フル充電:約55ねじ締め能力(mm)ボルトM8ねじ締め能力(mm)高力ボルトM6RoHS指令(10物質対応)対応締付能力(コーススレッド)(mm)25取扱説明書(1.17MB)振動3軸合成値(m/s2)6.2