Panasonic(パナソニック)4日以内出荷
点検スイッチ付。自己点検スイッチ付。充電モニタ(緑)付。信号装置連動端子台付。常用光ユニット:光束維持時間40000時間(光束維持率85%)。天井直付型・壁直付型、30分間タイプ。Ra83(常用光源)。Ra70(非常用光源)。型式認定番号:3AE-1082。非常灯評定番号:LALE-015。【交換常用光ユニット】FK98554J。【交換電池】FK763。【リモコン】FSK90910K(別売)
材質【本体】鋼板(シルバーメタリック)、【常用光ユニット(カバー)】ポリカーボネート(乳白)、【レンズ】ガラス幅(mm)1420質量(kg)5.8高さ(mm)120電圧(V)100~242消費電力(W)44.8光源非常時:本体組込LED点灯、常時:常用光ユニット点灯ランプLED内蔵、電源ユニット内蔵色温度(K)5000安定器ひと(電波)センサ付エネルギー消費効率(Lm/W)133.9光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池光束(Lm)6000光色昼白色RoHS指令(10物質対応)対応出しろ(mm)120グリーン購入法適合演色指数(Ra)83(常用光源)、70(非常用光源)非常灯評定番号LALE-015エコロジー商品省エネ