TOUGHBOOK FZ-G2N (Core Ultra 5 135U/メモリ16GB/SSD・512GB/Win11Pro64/10.1型/SIMスロットなし)Panasonic(パナソニック)欠品中
タッチパネル/有線・無線LAN/Bluetooth
仕様●インストールOS詳細:Windows11 Pro64bit●VCCI:対応●附属品:ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書●電気通信事業法備考:本体●本体サイズ(H):24mm●ディスプレイサイズ:10.1型●最大消費電力:110W●ハードウェアキーボード:なし●温湿度条件、最高動作高度:温度:ー10℃~50℃、保管温度:ー20℃~60℃、湿度:30%RH~80%RH●エネルギー消費効率:12区分 14.9[kWh/年]●電気通信事業法:適合●WWAN:なし●PCリサイクル:対応●CPU詳細:Ultra 5 135U●タッチパネル:対応、静電容量式マルチタッチパネル(AR処理)+デジタイザー●その他インターフェース:LANコネクター(RJ-45)×1、拡張バスコネクター●ストレージ容量:512GB●GPN(グリーン購入ネットワーク):登録済●本体サイズ(W):279mm●防水/防塵:防塵・防滴:IP65準拠●ディスプレイ詳細:最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)●外部ディスプレイ出力:なし●その他無線データ転送:なし●本体サイズ(D):188mm●有効画素数(アウトカメラ):1260万画素●WiMAX:なし●駆動時間:18.5時間(JEITA2.0)●J-Moss:対応●バッテリ容量:4360mAh●メモリカードスロット:なし●メインメモリ:16GB●ストレージタイプ:SSD●有効画素数(インカメラ):200万画素●マルチタッチ:静電容量式マルチタッチパネル(10フィンガー対応)●PCグリーンラベル:★★★V14●センサ:照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー電源AC100V~240V(50Hz/60Hz)本体質量(g)1190メモリー容量16GBディスプレイ10.1型解像度1920X1200使用CPUCore Ultra 5スピーカーステレオOSWin11Pro64ポインティングデバイスあり、静電容量式マルチタッチパネル(10フィンガー対応、手袋モードおよび水滴モード時は2フィンガー対応)+デジタイザー、タッチ操作モード:タッチ / 手袋 /水滴Webカメラ「アウトカメラあり」「インカメラあり」RoHS指令(10物質対応)対応BluetoothありBluetooth v5.3 Class1グリーン購入法適合内蔵マイクありSSD512GB無線LANインテル Wi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)USBUSB 3.2 Gen1 Type-Aポート×1、USB Type-Cポート(Thunderbolt4対応)×1
TOUGHBOOK FZ-G2N (Core Ultra 5 135U/メモリ16GB/SSD・512GB/Win11Pro64/10.1型/SIMスロットあり/LTE)Panasonic(パナソニック)欠品中
タッチパネル/有線・無線LAN/Bluetooth/LTE/GPS
仕様●メモリカードスロット:なし●駆動時間:18.5時間(JEITA2.0)●エネルギー消費効率:12区分 14.9[kWh/年]●ディスプレイ詳細:最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)●タッチパネル:対応、静電容量式マルチタッチパネル(AR処理)+デジタイザー●SIM情報:SIMフリー●本体サイズ(D):188mm●その他インターフェース:LANコネクター(RJ-45)×1、拡張バスコネクター●PCグリーンラベル:★★★V14●電気通信事業法:適合●CPU詳細:Ultra 5 135U●WiMAX:なし●最大消費電力:110W●VCCI:対応●ストレージタイプ:SSD●対応SIMサイズ:nanoSIM●有効画素数(インカメラ):200万画素●インストールOS詳細:Windows11 Pro64bit●マルチタッチ:静電容量式マルチタッチパネル(10フィンガー対応)●ディスプレイサイズ:10.1型●防水/防塵:防塵・防滴:IP65準拠●ストレージ容量:512GB●附属品:ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書●バッテリ容量:4360mAh●外部ディスプレイ出力:なし●GPN(グリーン購入ネットワーク):登録済●電気通信事業法備考:本体●WWAN:4G●ハードウェアキーボード:なし●本体サイズ(H):24mm●本体サイズ(W):279mm●有効画素数(アウトカメラ):1260万画素●メインメモリ:16GB●温湿度条件、最高動作高度:温度:ー10℃~50℃、保管温度:ー20℃~60℃、湿度:30%RH~80%RH●J-Moss:対応●その他無線データ転送:なし●センサ:照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー●PCリサイクル:対応電源AC100V~240V(50Hz/60Hz)本体質量(g)1190メモリー容量16GBディスプレイ10.1型解像度1920X1200使用CPUCore Ultra 5スピーカーステレオOSWin11Pro64ポインティングデバイスあり、静電容量式マルチタッチパネル(10フィンガー対応、手袋モードおよび水滴モード時は2フィンガー対応)+デジタイザー、タッチ操作モード:タッチ / 手袋 /水滴Webカメラ「アウトカメラあり」「インカメラあり」RoHS指令(10物質対応)対応BluetoothありBluetooth v5.3 Class1グリーン購入法適合内蔵マイクありSSD512GB無線LANインテル Wi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)USBUSB 3.2 Gen1 Type-Aポート×1、USB Type-Cポート(Thunderbolt4対応)×1