用途通勤通学、お仕事、お買物等仕様バスケット:標準装備、リアキャリア:標準装備(クラス18)、補助速度範囲:24km/h未満、補助力制御方式:踏力比例制御-磁歪式、ワット時定格量:404Wh、充電器形式:スタンド型全長(mm)1880質量(kg)バッテリー:約2.5、充電器:約1消費電力(W)充電器:約140全幅(mm)585適合規格BAAフレームスタッガード形モータータイプ直流ブラシレスモーター最大積載荷重(kg)114.7(自転車+乗員+荷物)定格出力(W)250ハンドル高さ(mm)1045~1090ブレーキ種類前輪:サイドプル形キャリパーブレーキ/後輪:ローラーブレーキ許容積載荷重(kg)86(乗員+荷物)照明装置バッテリー式前照灯バッテリーリチウムイオンバッテリー充電時間約5.0時間スタンド両立スタンドバッテリー容量(Ah)16バッテリー電圧(V)25.2ハンドル形状フラット形タイヤサイズ27充電器電圧(V)交流100(50Hz/60Hz)駆動方式クランク軸上合力発生一体型適応身長(cm)乗車:(目安)149以上サドルの高さ(mm)790~945軸間距離(mm)1180施錠方法後輪サークル錠・ワイヤ錠走行距離(km)【3つのモード別】パワー:約46、オートマチック:約58、ロング:約75変速段数内装5段待機時消費電力(W)充電器:約0.5総質量(kg)28.7※バッテリー含む反射板バッテリーライト部・後泥よけ・前後車輪・ペダルに取り付け