iD4000埋込W100昼白色リベコム調光Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)25.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)143.3光源寿命40000時間(光束維持率85%)光束(Lm)3670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD3200埋込W100昼白色リベコム調光Panasonic(パナソニック)3日以内出荷
幅(mm)126電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込高(mm)65
iD1600埋込W100昼白色リベコム調光Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・1600lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●400ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)12.2色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)120.4光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65
iD10000埋込W100昼白色リベコム調光Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・10000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.8電圧(V)100~242消費電力(W)56.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)162光源寿命40000時間(光束維持率85%)光束(Lm)9170RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋込W100昼白色リベコム調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)146.7光源寿命40000時間(光束維持率85%)光束(Lm)4770RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋込W100昼白色リベコム調光省エネPanasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)173.9光源寿命40000時間(光束維持率85%)光束(Lm)4680RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD6900埋込W100温白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・省エネタイプ・6900lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)36.9色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)163.4光源寿命40000時間(光束維持率85%)光束(Lm)6030RoHS指令(10物質対応)対応埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD10000埋込W100温白色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・10000lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.8電圧(V)100~242消費電力(W)56.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)154.5光源寿命40000時間(光束維持率85%)光束(Lm)8750RoHS指令(10物質対応)対応埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD6900埋込W100白色リベコム調光Panasonic(パナソニック)欠品中
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・6900lmタイプ・白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)43.7色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)140.7光源寿命40000時間(光束維持率85%)光束(Lm)6150RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD3200埋込W100昼白色リベコム調光省エネPanasonic(パナソニック)欠品中
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・省エネタイプ・3200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)19.2色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)153.1光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD6900埋込W100昼白色リベコム調光Panasonic(パナソニック)欠品中
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)43.7色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)144.8光源寿命40000時間(光束維持率85%)光束(Lm)6330RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD6900埋込W100昼白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・省エネタイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)36.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)171.5光源寿命40000時間(光束維持率85%)光束(Lm)6330RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD3200埋込W100昼白ウィズリモPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・3200lmタイプ・ウィズリモ・昼白色・調光●Ra83【専用コントローラ(別売)】ウィズリモ/高天井ひとセンサ付兼用送信器NQ55000J●遮光角:横方向24度●400ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)ウィズリモ/高天井ひとセンサ付兼用送信器と組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)ウィズリモタイプは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)20.1制御方式赤外線通信(ウィズリモ)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65