非常灯DL250形Φ150広角50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24600SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2235光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)108.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150拡散30KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24608WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2145光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)104.1光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150広角40KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24601WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2225光源常時/非常時・本体組込LED点灯色温度(K)4000エネルギー消費効率(Lm/W)108光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24600WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1890光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)112.5光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150拡散50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24605WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1895光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)112.7光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150拡散50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24605SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2225光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)108光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150広角30KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24603SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2105光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)102.1光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150広角50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24600WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2275光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150拡散50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24605WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2280光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.6光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150広角30KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24603WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2140光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)103.8光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150拡散30KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24608SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2095光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)101.6光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150拡散35KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24607WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2195光源常時/非常時・本体組込LED点灯色温度(K)3500エネルギー消費効率(Lm/W)106.5光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色温白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150拡散35KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24607WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1830光源常時/非常時・本体組込LED点灯色温度(K)3500エネルギー消費効率(Lm/W)108.9光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色温白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150拡散30KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24608WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1785光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)106.2光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角30KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24603SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1750光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)104.1光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角50KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24600SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1860光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.7光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150拡散50KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24605SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1855光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150拡散30KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24608SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1745光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)103.8光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角30KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24603WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1780光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)105.9光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角40KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24601WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1855光源常時/非常時・本体組込LED点灯色温度(K)4000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96