ガス当番天然ガス用ヘッド(100V・有電圧)Panasonic(パナソニック)(1件のレビュー)当日出荷
検知方式接触燃焼式仕様(警報ガス濃度)爆発下限界の1/4以下、(外部出力信号 2段階有電圧出力)通常時:DC6V+0-1、警報時:DC12V+3-1、電源OFFおよび機器異常時:DC0V+3-0付属品取扱説明書(保証書付き)×1冊、注意ラベル×1枚、警告表示「警報器が鳴ったら」ステッカー×1枚質量(g)約130使用温度範囲(℃)-10~+50電源(V)AC100(50/60Hz)消費電力(W)通常時:2.5、警報時:3.0寸法(直径Φ×高さH)(mm)120×40.5対象ガス都市ガス(空気より軽い12A・13A用ガス)警報方式警報表示灯(赤)点灯(自動復帰式)、ブザー音(ピー、ピー)、即時警報型、自動復帰型