仕様天井面取付専用適合100V配線ダクト用幅(mm)Φ92質量(kg)1.2高さ(mm)214タイプ彩光色3500タイプ(温白色)、広角タイプ取付方式配線ダクト取付型奥行(mm)189電圧(V)AC100消費電力(W)22.4グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90色温度(K)3500光源色温白色エネルギー消費効率(Lm/W)94.6光束(Lm)2120トランスLED内蔵、電源ユニット内蔵LED寿命(時間)40000(光束維持率70%)グリーン購入法適合調光の可否否水平回転範囲360度照度角31度調色の可否否エコロジー商品省エネ