ホーム用テレビターミナル2端子 【4K】【8K】対応 (電流通過型)Panasonic(パナソニック)3日以内出荷
適合HF、FM・VHF、UHF、BS-IF、CS-IF、BS-IF(L)、CS-IF(L)色グレー周波数帯域(MHz)(HF)10~76、(FM・VHF)76~300、(UHF)300~770、(BS-IF)770~1489、(CS-IF)1489~2150、(BS-IF(L))2150~2681、(CS-IF(L))2681~3224使用周囲温度(℃)-10~40適合電線高周波同軸ケーブルS-5C-FB(特性インピーダンス75 Ω)結線方式F型接栓式電圧定在波比(HF)1.8以下、(FM・VHF)1.6以下、(UHF)1.8以下、(BS-IF)2.0以下、(CS-IF)2.0以下、(BS-IF(L))2.5以下、(CS-IF(L))2.5以下インピーダンス(Ω)入力/75、TV接続口/75端子間結合損失(dB)(HF)15.0以上、(FM・VHF)20.0以上、(UHF)20.0以上、(BS-IF)15.0以上、(CS-IF)15.0以上、(BS-IF(L))15.0以上、(CS-IF(L))15.0以上挿入損失(dB)(HF)4.3以下、(FM・VHF)4.0以下、(UHF)4.3以下、(BS-IF)5.0以下、(CS-IF)6.0以下、(BS-IF(L))7.0以下、(CS-IF(L))8.5以下電流通過1A30VAC、0.8A15VDC