埋込高シールドTVコンセント2端子(端末用)Panasonic(パナソニック)当日出荷から3日以内出荷
強度(Nm)(F型接栓締付)2周波数帯域(MHz)HF(10~76)・FM/VHF(76~300)・UHF(300~770)・BS-IF(770~1489)・CS-IF(1489~2150)BS-IF(L)(2150~2681)・CS-IF(L)(2681~3224)使用周囲温度(℃)-10~+40適合電線高周波同軸ケーブル S-5C-FB(特性インピーダンス75 Ω)結線方式F型接栓式電圧定在波比(HF)2.0以下、(FM・VHF)1.6以下、(UHF)1.6以下、(BS-IF)1.8以下、(CS-IF)2.5以下、(BS-IF(L))2.5以下、(CS-IF(L))2.5以下インピーダンス(Ω)入力/75、TV接続口/75端子間結合損失(dB)(HF)13.0以上、(FM・VHF)20.0以上、(UHF)18.0以上、(BS-IF)15.0以上、(CS-IF)15.0以上、(BS-IF(L))15.0以上、(CS-IF(L))15.0以上結合損失(dB)(HF)12.0以下、(FM・VHF)12.0以下、(UHF)12.5以下、(BS-IF)13.5以下、(CS-IF)14.5以下、(BS-IF(L))15.0以下、(CS-IF(L))16.0以下電流通過1A/30VAC、0.8A/15VDC保持力(N)50(1分間)