フル2線式リモコンスイッチ1個用コスモ形Panasonic(パナソニック)当日出荷
温度上昇外郭部:10℃以下周波数(kHz)信号発信:10±1定格入力電圧(V)信号:±24消費電流(mA)信号:6形態信号:スタート信号、チャンネル信号、負荷制御信号、監視信号、エンド信号使用周囲温度(℃)-10~40接続可能電線(mm2)0.75~2(より線)[フル2線信号線側]配線方式信号:2線無極性スイッチ数1伝送方法信号:割り込み式時分割多重動作電圧(V)範囲:±20~±30(信号)接続可能電線 単線(Φmm)0.65~1.6(フル2線信号線側)電気的寿命(万回)3以上