用途通常のオフィスおよび工場の照明条件下、および直射日光下で利用可能使用温度範囲(℃)0~50保証期間5年光源(nm)可視光半導体レーザ/650(CDRH Class II、IEC Class 2)安全規格UL1950、CSA C22.2 No.950、EN60950/IEC950、EMI/RFI、FCC Part 15 Class B、ICES-003 Class B、European Union EMC Directive、AustralianSMA、Taiwan EMC、Japan VCCI クラスB読み取り速度100 スキャン/秒(通常)反射率(%)(最小PCS値差異)25耐静電気放電(気中放電)15kV、(接触放電)8kV使用湿度範囲(%RH)5~95(氷結・結露無し)