S200シリーズABB40日以内出荷
ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S203-C20は3極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88幅(mm)52.5質量(g)115奥行(mm)69規格PSE取得済消費電力(W)7.5電気的耐久性20000 AC cycle