形状ニップル材質マレブルねじの種類PTネジ使用温度範囲(℃)0~40規格日本水道協会品質認証センター認証品日本金属継手協会規格JPF MP 003水道用ライニング鋼管用ねじ込み式管端防食管継手対応品国土交通省大臣官房官庁営繕部監修「公共建築工事標準仕様書(機械設備工事編)」対応品最高使用圧力(MPa)1適合流体水道水(上水)、空調冷却水、雑用水(中水)、工業用水適合管水道用ポリエチレン粉体ライニング鋼管(日本水道協会規格JWWA K 132)水道用硬質塩化ビニルライニング鋼管(日本水道協会規格JWWA K 116)
材質黒心可鍛鋳鉄形状径違いニップル使用温度範囲(℃)120以下の静流水、300以下の蒸気、空気、ガス、油規格JIS B 2301最高使用圧力(MPa)2.5(120℃以下の静流水)、1.0(300℃以下の蒸気、空気、ガス及び油)ねじの種類管用テーパねじ適合流体蒸気、空気、ガス、油、水(蒸気には黒継手を推奨)
材質外面ライニング形状ニップル使用温度範囲(℃)0~40規格(公社)日本水道協会品質認証センター登録品、日本金属継手協会規格 JPF M P003水道用ライニング鋼管用ねじ込み式管端防食継手対応品、国土交通省大臣官房官庁営繕部監修「公共建築工事標準仕様書(期間設備工事編)」対応品最高使用圧力(MPa)1ねじの種類管用テーパねじ適合流体水道水(上水)、空冷冷却水、雑用水(中水)、工業用水