用途電気工事・設備工事に最適蓄電池電圧(V)10.8蓄電池容量(Ah)4充電時間(分)約60無負荷回転数(min-1[r.p.m])低速:0~440、高速:0~1700ねじ締め能力(mm) 小ねじねじ径6ねじ締め能力(mm) 木ねじ呼び5.8×長さ45質量(kg)1.1(BSL1240M装着時)先端形状キーレスチャック_最大把握径10寸法(全長×全高×全幅W)(mm)149×219×74(BSL_1240M装着時)蓄電池形名BSL_1240Mボルトの締付けトルク(N・m[kgf・m])1:約0.6、5:約1.0、10:約1.9、15:約3.0、20:約4.0穴あけ能力(mm) アルミ12穴あけ能力(mm)木材29穴あけ能力(mm)鋼材10