用途ISO 22196 によって認証された銀イオン添加剤をプラスチックに添加し、細菌や細菌などの微生物の成長を抑制します。仕様【読取性能】[モーショントレランス]35IPS、[イメージキャプチャー]画像フォーマット:BMP、JPEG、TIFF、グレースケール:256、16、2、[モーショントレランス]35 IPS、[最小 PCS 値]15%、【読取範囲】[D.O.F (定格)](標準レンジ) Code 39: 5 mils: 7.0 to 38.0 cm、Code 39: 10 mils: 2.2 to 58.0 cm、Data Matrix: 10 mils: 5.5 to 27.0 cm、Data Matrix: 15 mils: 2.8 to 41.0 cm、EAN-13: 13 mils: 1.0 to 71.0 cm、PDF417: 10 mils: 2.5 to 41.0 cm、QR Code: 10 mils: 5.5 to 24.0 cm、[耐外乱光]0~100000lx、[耐静電気 非破壊]16 kV付属品本体・USBケーブル入力電圧(V)5(USB)光源赤色レーザ:650nm、Illumination:Warm White保証期間5年防塵・防滴IP52RoHS指令(10物質対応)対応イメージセンサー1 Megapixel:1280×800 pixels落下耐久(m)1.8(コンクリート面に繰り返し落下)