カテゴリ

  • 学童・教育用品(2)
  • 測定用品(1)
絞り込み
ブランド
  • DIGILENT
  • ホンダ(75)
  • トヨタ(50)
  • 三菱ふそう(13)
  • スズキ(9)
  • 日野自動車(7)
  • Kawasaki(5)
  • ミツビシ(5)
  • CKD(3)
  • ニッサン(3)
  • YAMAHA(ヤマハ)(3)
  • サンドビック(2)
  • BIGM(丸山製作所)(2)
  • スバル(2)
  • MAZDA(マツダ)(2)
  • いすゞ自動車(2)
  • NAKANO(2)
  • D'Addario(2)
  • 内田洋行(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「41037」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Cora Z7-07S Zynq-7000 Development Board DIGILENTCora Z7-07S Zynq-7000 Development BoardDIGILENT
41,980税込46,178
1個
3日以内出荷
Analog Discovery用インピーダンスアナライザ DIGILENTAnalog Discovery用インピーダンスアナライザDIGILENT
6,998税込7,698
1個
5日以内出荷
Analog Discoveryに接続して使用するインピーダンスアナライザアダプター。Analog Discoveryは、インピーダンスアナライザとしても使用でき、測定対象回路のインダクタンス要素とキャパシタンス要素を分析することができます。本製品はインピーダンスアナライザとして
仕様●容量測定範囲:50pF~500F●インダクタンス測定範囲:1000mH~10H●励起周波数範囲:1Hz~15MHz●2×15メスヘッダー●2ピンスプリング端子台(被試験回路接続用)アズワン品番67-0390-85
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
27,980税込30,778
1個
12日以内出荷
Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84