カテゴリ
- 学童・教育用品(2)
絞り込み
ブランド
- DIGILENT
- トリニティ(14)
- SPARKFUN(12)
- Simplism(12)
- メディアカバーマーケット(9)
- S.Yairi(6)
- 東芝テリー(2)
- SKF(日本エスケイエフ)(1)
- 三菱ふそう(1)
- アリート(ariete)(1)
- ABB(1)
- SICK(1)
- Seeed Studio(1)
「GISON」の検索結果

Pcam 5C 5MPカラーカメラモジュール
DIGILENT¥14,980税込¥16,4781個5日以内出荷DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュール。Omnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレアズワン品番67-0390-81
Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75