カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- DIGILENT
- モノタロウ(9)
- SHOWA(ショーワグローブ)(8)
- SPARKFUN(5)
- RS PRO(2)
- TRUSCO(1)
- アトム(1)
- アンセル(1)
「lite grip s」の検索結果

Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75