カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • DIGILENT
  • AMPHENOL(6)
  • ASUS(エイスース)(7)
  • BIGMAN(ビッグマン)(5)
  • DELTRON(5)
  • Loc-Line(ロックライン)(268)
  • Optiline(オプティライン)(22)
  • PHOENIX(2)
  • RS PRO(54)
  • SCHURTER(11)
  • SKC(環境測定)(19)
  • SKF(日本エスケイエフ)(12)
  • SPARKFUN(31)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
  • WURTH ELEKTRONIK(3)
  • シュナイダーエレクトリック(3)
  • ナカバヤシ(2)
  • フエニックス・コンタクト(320)
  • ホンダ(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「loc line」の検索結果

関連キーワード
2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Cmod S7 Spartan-7 FPGA Module DIGILENT

    Cmod S7 Spartan-7 FPGA Module

    DIGILENT
    ¥27,980税込¥30,778
    1個
    翌々日出荷
    Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
    アズワン品番67-0390-84
  • PYNQ-Z1 Zynq-7000 Development Board DIGILENT

    PYNQ-Z1 Zynq-7000 Development Board

    DIGILENT
    ¥88,980税込¥97,878
    1個
    5日以内出荷
    Description。The PYNQ-Z1 board is designed to be used with the PYNQ open-source framework that enables embedded programmers to program the onboard SoC with Python. It is designed around the Xilinx Zynq-7000 SoC, which combines the programmable logic of
    アズワン品番67-0478-36
理科/技術/科学工作カテゴリ