カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- DIGILENT
- イチネンTASCO(11)
- KEMET(2)
- TOKIWA STYLE(2)
- SMC(1)
- UNION(ユニオン産業)(1)
- KSフィルター(1)
「ta225c」の検索結果

Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個12日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84