カテゴリ

  • 学童・教育用品(2)
  • 測定用品(1)
絞り込み
ブランド
  • DIGILENT
  • JST(日本圧着端子製造)(3)
  • 三菱電機(3)
  • SPARKFUN(3)
  • 共立電子産業(2)
  • XP POWER(2)
  • FTDI Chip(2)
  • Lattice Semiconductor(2)
  • テクシオ・テクノロジー(GW INSTEK)(1)
  • MAZDA(マツダ)(1)
  • CIRRUS LOGIC(1)
  • RECOM(1)
  • VISHAY(1)
  • IQaudIO(1)
  • 4D SYSTEMS(1)
  • レクロイ(テレダイン・ジャパン)(1)
  • Murata Power Solutions(1)
  • Seeed Studio(1)
  • ルートアール(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「v2-s3.3」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Digital Discovery DIGILENT

    Digital Discovery

    DIGILENT
    65,980税込72,578
    1個
    3日以内出荷
    32チャンネルロジックアナライザ:1.2~3.3V CMOS、8チャンネル@800MS/s、16チャンネル@400MS/s、32チャンネル@200MS/s 11種類のインタプリタを内蔵し、スクリプトによるカスタムインタプリタの作成も可能 バスアナライザ(SPI、I2C、UART、CAN、AVR)を搭載したプロトコルアナライザ 16チャネルパターンジェネレータ:1.2~3.3V CMOS、100MS/s 16チャネルの仮想デジタルI/O:ボタン、スイッチ、LEDなどを搭載し、ロジックトレーニングに最適 4チャネルのプログラマブル電源(1.2~3.3V/100mA)を搭載。ロジックアナライザの入力バッファとパターンジェネレータの入出力バッファに同一電圧を供給することで、被測定回路との論理レベルの互換性を維持します。 すべての入出力をプログラム可能。デジタルIOプルの選択が可能、ドライブ/スルー/プル/周波数を選択可能、ロジックレベルは1.2Vと3.3Vを選択可能。 ※注:200MS/s以上の速度で入力するには、専用の高速アダプター&ロジックプローブが必要になります。
    セット内容Digital Discovery本体 ×1、2×6フライワイヤー信号ケーブル ×1、2×16フライワイヤー信号ケーブル ×1、USBタイプA-microB接続ケーブル ×1RoHS指令(10物質対応)対応
  • MCC152 Raspberry Pi用電圧出力/DIO DAQ HAT DIGILENT

    MCC152 Raspberry Pi用電圧出力/DIO DAQ HAT

    DIGILENT
    44,980税込49,478
    1個
    5日以内出荷
    。2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HAT。Raspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
    仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-86
  • Cmod S7 Spartan-7 FPGA Module DIGILENT

    Cmod S7 Spartan-7 FPGA Module

    DIGILENT
    27,980税込30,778
    1個
    12日以内出荷
    Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
    アズワン品番67-0390-84