カテゴリ

  • 学童・教育用品(5)
絞り込み
ブランド
  • DIGILENT
  • SPARKFUN(47)
  • ホンダ(30)
  • M5Stack(15)
  • Seeed Studio(13)
  • YAMAHA(ヤマハ)(12)
  • SKF(日本エスケイエフ)(11)
  • cotta(8)
  • 日本ナインスター(7)
  • brembo(6)
  • ヤマト産業(5)
  • 三菱電機エンジニアリング(5)
  • AMPHENOL(5)
  • Adafruit(5)
  • 技術評論社(5)
  • 三菱ふそう(4)
  • ラムマウント(4)
  • MICROCHIP(4)
  • 旭トステム外装(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「yth」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PYNQ-Z1 Zynq-7000 Development Board DIGILENTPYNQ-Z1 Zynq-7000 Development BoardDIGILENT
88,980税込97,878
1個
5日以内出荷
Description。The PYNQ-Z1 board is designed to be used with the PYNQ open-source framework that enables embedded programmers to program the onboard SoC with Python. It is designed around the Xilinx Zynq-7000 SoC, which combines the programmable logic of
アズワン品番67-0478-36
MCC152 Raspberry Pi用電圧出力/DIO DAQ HAT DIGILENTMCC152 Raspberry Pi用電圧出力/DIO DAQ HATDIGILENT
44,980税込49,478
1個
5日以内出荷
。2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HAT。Raspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-86
MCC134 Raspberry Pi用熱電対測定DAQ HAT DIGILENTMCC134 Raspberry Pi用熱電対測定DAQ HATDIGILENT
44,980税込49,478
1個
5日以内出荷
。4つの熱電対入力を備えたRaspberry Pi用HAT。4つの熱電対入力によりRaspberry Piに温度測定機能を追加することができます。分解能は24ビットで、プロフェッショナルグレードの精度を提供できます。オープン熱電対検出も可能で、熱電対の破損や切断も監視できます。各チャネルタイプはチャネルごとに選択できます。また、1台のRaspberry Piに最大8つのMCC134をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●絶縁型熱電対入力 ×4●24ビットA/Dコンバータ搭載●更新間隔:1秒以上●熱電対タイプ:J、K、R、S、T、N、E、Bに対応●冷接点補償●ネジ留め式端子接続●【セット内容】●MCC134本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●参考記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-85
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
159,800税込175,780
1個
5日以内出荷
。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
MCC172 RaspberryPi用IEPE測定DAQ HAT 同軸ケーブル付属 DIGILENTMCC172 RaspberryPi用IEPE測定DAQ HAT 同軸ケーブル付属DIGILENT
139,800税込153,780
1個
33日以内出荷
2つのIEPEセンサ入力を備えたRaspberry Pi用HAT。加速度計やマイクなどのIEPE(圧電式圧力センサ)から音と振動の測定を行うために2つのチャネルを備えたDAQ HATです。それぞれのチャネルごとに24ビットA/Dコンバータを備え、最大サンプルレートは51.2ksps/chです。また、1台のRaspberry Piに最大8つのMCC172をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●IEPE入力 ×2●24ビット/51.2ksps A/Dコンバータ ×2(チャンネルごとに1個)●±5VでAC結合●OEMサポート用の10-32およびネジ留め式端子接続●複数のボード間の同期A/D変換●オンボードサンプルバッファにより高速にデータ取得が可能●外部デジタルトリガー入力●【セット内容】●MCC172本体 ×1●同軸ケーブル(3フィート、BNCジャックへの10-32プラグ付き)×2●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書アズワン品番67-0397-88
関連キーワード
理科/技術/科学工作カテゴリ
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
"yth" DIGILENT 【通販モノタロウ】