カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • FINDER
  • ARCOLECTRIC(548)
  • シュナイダーエレクトリック(4)
  • AMPHENOL(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「arcolectric」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDERFinder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dcFINDER
5,198税込5,718
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPST取り付けタイプ = DINレールターミナルタイプ = ねじV dc奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series入力電流 = 10.5mA動作時間 = 0.2msFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,698税込2,968
1個
5日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応