カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • GEMS SENSORS
  • EBC Brakes (イービーシーブレーキ)(2)
  • ロジテック(1)
  • VISHAY(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「RAY-POWER」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Water low flow switch,1.9 l/min GEMS SENSORSWater low flow switch,1.9 l/minGEMS SENSORS
9,998税込10,998
1個
7日以内出荷
仕様監視対象:液体 、 検出タイプ:センサ / スイッチ、インジケータなし 、 最大流量:2 L/min 、 電源電圧:120 → 240 V ac/dc 、 パイプの直径範囲:1/4 インチ 、 接続タイプ:1/4 BSP 、 最大圧力:10バール 、 素材:Noryl 、 最高対象温度:+100℃ 、 動作温度 Max:+100℃ 、 シリーズ:FS-3 、 50 micron filtration is recommended. FS-3 Series Flow Switch. These ultra compact switches have been specially designed for reliable operation in clean post-filtered water. FS-3 switches are instrument quality, yet affordably priced for pure water equipment, from UV lamp switching to filter life monitoring. Also suited to some chemical applications and various cooling applications. Features and Benefits. 0.2 l/min - 3.8 l/min with pre-adjusted set points. Operating pressure: 10 bar at 20℃. Inlet/Outlet ports: 1/4" NPT, R 1/4". Any mounting position. Product Application Information. Electronic Equipment: Laser Heads, Welders, Power Supplies, High-Speed Spindles, X-Ray Tubes, Semiconductor Equipment. Bearings or Gears: Presses, Rotating Equipment, Conveyors, Machine Tools, Robotics. Processing and Dispensing Equipment: Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, Distilling