使用温度範囲(℃)-25~+85保存温度範囲(℃)-10~+60絶縁抵抗(MΩ)1000以上耐振性10μs以上の電気的瞬断がないこと衝撃10μs以上の電気的瞬断がないこと繰返し性動作:接触抵抗8mΩ以下/2000回温度サイクル絶縁抵抗100MΩ以上耐湿性絶縁抵抗: 100MΩ以上(乾燥時)シェルサイズ15ロック機構速着脱方式コネクタプラグ材質外装シェル:黄銅、亜鉛合金、アルミ合金、絶縁物:ジアリルフタレート樹脂、ポリカーボネート樹脂、PPS/UL94V-0(黒色)表面処理外装シェル:ニッケルめっき、クロムめっき、端子:銀めっき材質(端子)黄銅また銅合金クランプ範囲(mm)6.5~11.5