カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • HOBUT
  • StarTech.com(139)
  • RS PRO(9)
  • BMW(6)
  • 京都電子工業(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • Advantech(アドバンテック)(2)
  • NACHI(不二越)(1)
  • Kemeko(1)
  • LUMILEDS(1)
  • SPARKFUN(1)
  • Seeed Studio(1)
  • シュナイダーエレクトリック(1)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「agrem」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUTHOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズHOBUT
18,980税込20,878
1個
5日以内出荷
HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応