フルハーネス”ライトハーネス”(伸縮性ランヤード2本タイプ)ツヨロン(藤井電工)20日以内出荷
必要最小限のベルト構成のシンプル設計で、抜群の動きやすさを実現しています。安全性能を保ちながらもツヨロンハーネスシリーズの最軽量モデルです。腰部の交差部が可動し、身体にフィットし屈んだ時ベルトの突っ張りを軽減します。使わない時には短く縮んでいるので、移動時の引っ掛かりなどを抑えることができます。ロープ保護袋が二重構造で、内装のオレンジベルトが見えれば取替のサインとなり、取替時期が明確に分かります。開口部と握り部がアルミ製の軽量フックを採用しています。フック連結部が360°回転することにより、ロープのねじれ防止・自由な操作が可能です。2丁を使用することで絶えず構造物とランヤードが接続された状態を維持し、フック掛け替え時の墜落を阻止します。
用途工場、建設、土木、鉱山、橋梁工事、その他一般高所作業用。高さ2m以上の足場のある高所作業において、作業者の墜落・転落による危険を防止するためにフルハーネス型ランヤードを接続して使用する墜落制止用器具に。サイズLL質量(g)2190ベルト幅(mm)45種類フルハーネス型フック口開き(mm)50ランヤード(長さ)(mm)1550最大使用質量(kg)130背タイプX型ランヤード(幅)(mm)32胸ベルト幅(mm)30脚部構造V型腿バックルワンタッチ胴ベルトなしランヤード2本