フルハーネス”コアハーネス”(伸縮性ランヤード1本タイプ)ツヨロン(藤井電工)20日以内出荷
作業ベルトが標準装備となっており、現場での作業が多い方に最適です。墜落制止時の衝撃を骨盤全体で受け止め、身体保持の安定性に優れているV型腿ベルトです。装着しやすいワンタッチバックルと、裏返りを防ぐ背面デザインの採用で、装着がスムーズです。胴ベルトはワンタッチバックル付きです。ベルト素材にナイロンを使用し大変滑らかです。使わない時には短く縮んでいるので、移動時の引っ掛かりなどを抑えることができます。ロープ保護袋が二重構造で、内装のオレンジベルトが見えれば取替のサインとなり、取替時期が明確に分かります。開口部と握り部がアルミ製の軽量フックを採用しています。フック連結部が360°回転することにより、ロープのねじれ防止・自由な操作が可能です。高さ2m以上の足場のある高所作業において、作業者の墜落・転落による危険を防止するためにフルハーネス型ランヤードを接続して使用する墜落制止用器具です。
用途工場、建設、土木、鉱山、橋梁工事、その他一般高所作業用。高さ2m以上の足場のある高所作業において、作業者の墜落・転落による危険を防止するためにフルハーネス型ランヤードを接続して使用する墜落制止用器具に。長さ(mm)ランヤード寸法:1100・1550幅(mm)ランヤード寸法:32ベルト幅(mm)45フック口開き(mm)50胸ベルト幅(mm)30腿バックルワンタッチ