ライトハーネスコルト+ノビロンツヨロン(藤井電工)20日以内出荷
必要最小限のベルト構成のシンプル設計で、抜群の動きやすさを実現しています。安全性能を保ちながらもツヨロンハーネスシリーズの最軽量モデルです。腰部の交差部が可動し、身体にフィットし屈んだ時ベルトの突っ張りを軽減します。コルトリトラは、巻取器本体が小さく軽いので作業時の快適性を損ないません。コルトリトラは、万一の墜落時にはロック機能により落下距離を最短に抑えます。ノビロンは、使わない時には短く縮んでいるので、移動時の引っ掛かりなどを抑えることができます。ノビロンは、袋ベルト二重構造で、取替え時期明確にわかり、内層のオレンジベルトが見えれば取替えのサインです。開口部と握り部がアルミ製の軽量フックを採用しています。フック連結部が360°回転することにより、ロープのねじれ防止・自由な操作が可能です。2丁を使用することで絶えず構造物とランヤードが接続された状態を維持し、フック掛け替え時の墜落を阻止します。
用途工場、建設、土木、鉱山、橋梁工事、その他一般高所作業用。高さ2m以上の足場のある高所作業において、作業者の墜落・転落による危険を防止するためにフルハーネス型ランヤードを接続して使用する墜落制止用器具に。長さ(mm)ランヤード寸法:1550・1600幅(mm)ランヤード寸法:18・32ベルト幅(mm)45フック口開き(mm)50胸ベルト幅(mm)30腿バックルワンタッチ