RPS-60シリーズMEAN WELL7日以内出荷
小型2x4インチ、高電力密度。高効率、長寿命、高信頼性。ユニバーサル入力電圧90-264Vac、127-370Vdc。省電力電源。負荷電力消費:0.75W未満医療安全認定。低漏洩電流: 200μA未満。出力電圧調整可能(-5→+10%)。調波電流はEN61000-3-2に適合。EMC:N55022 Class Bに適合。短絡/過負荷/過電圧保護。追加ピーク電流の定格:10%、10秒
質量(g)150形状オープンフレーム出力電圧(V)24dc入力電圧(V)125~373dc、88~264acパッケージオープンフレーム実装タイプシャーシマウント幅(mm)50.8長さ(mm)101.6出力数1温度(℃)-20~+70出力電流(A)2.5定格電力(W)60奥行(mm)29RoHS指令(10物質対応)対応