仕様●筐体:ペディスタル●HDDタイプ:3.5 SATA SSD●HDD容量(標準):960GB●VCCI:対応 ClassA●CPU:Xeon E-2324G●CPU数(最大):1個●PCI(64Bit)(空/全):PCI-Express4.0 x8(x16)×1(1/1)、PCI-Express4.0 x8(x8)×1(1/1)、PCI-Express3.0 x4(x4)×2(2/2)●HDD容量(最大):19200GB●リダンダンドパワー:なし●インストールOS:Windows Server 2025 Standard(16コア)●電気用品安全法(備考):電源ケーブルが適合品●電気通信事業法備考:サーバ対象外の為●CPU数(標準):1個●CD:DVD-ROM●電波法備考:サーバ対象外の為●メインメモリ(標準):16384MB●メモリタイプ:3200 UDIMM●RAIDアダプタ:A:RAID1実装済●メモリスロット(空/全):2026/03/04●FD:なし●グラフィックコントローラ:32ビットカラー:1920×1200●メインメモリ(最大):131072MB●ディスクコントローラ:E オンボードSATAコントローラ●本体サイズ(H×W×D):180(W) × 313(D) × 374(H)mm●電気用品安全法(付属品等):適合/例外承認●ストレージ・ベイ3.5(空/全):2026/02/04●添付ソフト(ツール):ServerView Suite ServerBooks DVD(Manual)、ServerView Suite DVD(Tools) & ドキュメント備考1年保証(1年間翌営業日以降訪問修理)付 HDD容量は960GBとしておりますが、実容量はRAID1構成の為、480GBとなります。外部I/O ポート(ビデオ)は「ディスプレイポート*1」「VGA*1」搭載しております。電源250W電源×1、AC100V(50 / 60Hz)本体質量(kg)最大11周波数3.10GHz最大消費電力(W)274チップセットIntel C256RoHS指令(10物質対応)対応グリーン購入法適合LAN10BASE-T/100BASE-TX/1000BASE-T 択一×2