仕様許容電流値 = 30Aジョー開口 = 19mmコンタクト材質 = スチール絶縁 = あり色 = 赤絶縁体 = ガラス繊維強化ナイロンMueller Insulated Large Safety Alligator Clip. Insulated large safety alligator clips with nickel plated steel clip and glass filled nylon housing. These safety alligator clips are 82.04mm in length with a jaw opening of 19mm. A sharp tooth in the lower jaw of the clip enables a secure connection when in operation. These safety alligator clips are compatible with all insulated, non-insulated and retractable banana plugs.RoHS指令(10物質対応)対応
仕様許容電流値 = 30Aジョー開口 = 19mmコンタクト材質 = スチール絶縁 = あり色 = 黒絶縁体 = ガラス繊維強化ナイロンMueller Insulated Large Safety Alligator Clip. Insulated large safety alligator clips with nickel plated steel clip and glass filled nylon housing. These safety alligator clips are 82.04mm in length with a jaw opening of 19mm. A sharp tooth in the lower jaw of the clip enables a secure connection when in operation. These safety alligator clips are compatible with all insulated, non-insulated and retractable banana plugs.RoHS指令(10物質対応)対応