仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; BenefitsRoHS指令(10物質対応)対応
仕様許容電流値 = 10Aジョー開口 = 12mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 金Mueller 10A Kelvin Clip with Gold Contacts. 10A Kelvin clip with a gold contact and a current path for the source and circuit path for the sense. The length of this Kelvin clip is 57.91mm and the jaws open to 12mm maximum. The wire size accepted by this Kelvin clip is 20 AWG.RoHS指令(10物質対応)対応
仕様色 = 黒許容電流値 = 15A定格電圧 = 1kVコンタクト材質 = ベリリウム銅長さ = 116.84mmMueller Right Angle Insulated Grabber Hook Clip. Right angle insulated grabber hook or plunger hook clip with a nylon housing and safety shock guard collar. This grabber hook can also be used as a probe tip when the plunger is retracted. The length of this insulated grabber hook is 116.84mm and the hook extends to 10mm when the plunger is fully depressed. The 4mm right angle lead connection accepts ultra-flex leads and is compatible with both insulated, non insulated or retractable 4mm banana plugs.RoHS指令(10物質対応)対応
仕様色 = 赤許容電流値 = 15A定格電圧 = 1kVコンタクト材質 = ベリリウム銅長さ = 116.84mmMueller Right Angle Insulated Grabber Hook Clip. Right angle insulated grabber hook or plunger hook clip with a nylon housing and safety shock guard collar. This grabber hook can also be used as a probe tip when the plunger is retracted. The length of this insulated grabber hook is 116.84mm and the hook extends to 10mm when the plunger is fully depressed. The 4mm right angle lead connection accepts ultra-flex leads and is compatible with both insulated, non insulated or retractable 4mm banana plugs.RoHS指令(10物質対応)対応
仕様許容電流値 = 30Aジョー開口 = 19mmコンタクト材質 = スチール絶縁 = あり色 = 黒絶縁体 = ガラス繊維強化ナイロンMueller Insulated Large Safety Alligator Clip. Insulated large safety alligator clips with nickel plated steel clip and glass filled nylon housing. These safety alligator clips are 82.04mm in length with a jaw opening of 19mm. A sharp tooth in the lower jaw of the clip enables a secure connection when in operation. These safety alligator clips are compatible with all insulated, non-insulated and retractable banana plugs.RoHS指令(10物質対応)対応