仕様定格電圧 = 300V許容電流値 = 10A色 = 黒リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応