カテゴリ

  • 測定用品(4)
絞り込み
ブランド
  • MUELLER ELECTRIC
  • ケナメタル(11)
  • イスカル(7)
  • 一誠(イッセイ)(6)
  • TEAC(5)
  • ヤマモトレーシング(4)
  • GPR Exhaust (ジーピーアールエキゾースト)(4)
  • TRUSCO(3)
  • マクセル(3)
  • コトヒラ工業(3)
  • 麻場(3)
  • 三商(2)
  • エリエール(2)
  • Hirschmann Test & Measurement(2)
  • イマダ(1)
  • 三菱マテリアル(1)
  • STS(1)
  • CUSTOR(クストー)(1)
  • ミルウォーキーツール(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tip-2」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ミューラー テストプローブ, 黒 MUELLER ELECTRICミューラー テストプローブ, 黒MUELLER ELECTRIC
2,498税込2,748
1個
7日以内出荷
仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応
ミューラー テストプローブ, 赤 MUELLER ELECTRICミューラー テストプローブ, 赤MUELLER ELECTRIC
2,098税込2,308
1個
7日以内出荷
仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応
ミューラー テストプローブ, 赤(BU-26130-2) MUELLER ELECTRICミューラー テストプローブ, 赤(BU-26130-2)MUELLER ELECTRIC
1,198税込1,318
1個
7日以内出荷
仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar.RoHS指令(10物質対応)対応
ミューラー テストプローブ, 黒(BU-26130-0) MUELLER ELECTRICミューラー テストプローブ, 黒(BU-26130-0)MUELLER ELECTRIC
1,198税込1,318
1個
7日以内出荷
仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar.RoHS指令(10物質対応)対応
電気測定カテゴリ
関連カテゴリ