種類照光押しボタン端子形状はんだ兼タブ(#110)用定格絶縁電圧(V)AC/DC250方式全電圧式絶縁抵抗(MΩ)100以上(DC500Vメガーにて)機種薄形電気的耐久性10万回以上(AC220V 0.7Aにて)短絡保護装置gG 2A(IEC60269 ヒューズ)定格インパルス耐電圧(kV)2.5汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 周波数10~55Hz・定振動耐久試験:複振幅3.0mm 周波数16.7Hzトランスなし開閉頻度(回/時)1200(使用率40%)条件付短絡電流(A)1000耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500認証マークCCC